This item is Discontinued.

This item is Discontinued.
Grease, 28 oz, Cartridge, White (Discontinued)
Mfr #
L0331-002
Zoro #
G201865344
UPC # 89215333103
Country of Origin United States
Category Lubricants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0331-002
- Zoro #
- G201865344
- UPC #
- 89215333103
- Country of Origin
- United States
- Container Type
- Cartridge
- Lubricant Type
- Grease
- Color
- White
- Dropping Point
- 600°F
- Pour Point
- -22°F
- Thickener Type
- PTFE
- Series
- SYNXTREME HT MAX
- Lubricant Application
- High Temperature Rolling Element Applications Requiring Chemical And Solvent Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.