Shop LUBRIPLATE
See all product information
Create Account
Hydraulic Oil, 1 gal, Jug, 4 PK
- Mfr # L0764-057
- Zoro # G901865286
product price:Â
$
195.99
/pk of 4, $49.00/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
ISO Viscosity Grade
150
Flash Point
460 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0764-057
- Zoro #
- G901865286
- UPC #
- 89215676415
- Country of Origin
- United States
Details
- Container Type
- Jug
- Lubricant Type
- Oil
- Container Capacity
- 1 gal
- ISO Viscosity Grade
- 150
- Flash Point
- 460 Degrees F
- Application
- Air Compressors, Bearings, Central Lubricating Oil Systems, Gear Cases, Hydraulic Applications
- Pour Point
- -10°F
- Series
- HO
- SAE Grade
- 40
Description
Ho-3 Lubricating Oil, 4/1 Gal Jugs, Iso-15O/Agma 4 Fluid For Bearings, Recirculating Systems And Gear Boxes Pk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.