Shop LUBRIPLATE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Oil Ho-0, 1/4 Drum, Iso-32 R&O, Aw Heavy Duty Hydraulic Fluid
- Mfr # L0760-061
- Zoro # G501865815
product price:Â
$
639.99
/ea
Key Features
Container Type
Drum
Lubricant Type
Oil
ISO Viscosity Grade
32
Flash Point
425 Degrees F
Application
Air Compressors, Gear Cases, General Lubrication, Hydraulic Applications, Turbines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0760-061
- Zoro #
- G501865815
- UPC #
- 89215476008
- Country of Origin
- United States
- Container Type
- Drum
- Lubricant Type
- Oil
- ISO Viscosity Grade
- 32
- Flash Point
- 425 Degrees F
- Application
- Air Compressors, Gear Cases, General Lubrication, Hydraulic Applications, Turbines
- Pour Point
- -35°F
- SAE Grade
- 10
- Series
- HO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.