Shop LUBRIPLATE
See all product information
Create Account
Hydraulic Oil, 1 gal, Jug, 4 PK
- Mfr # L0763-057
- Zoro # G900663296
product price:Â
$
198.99
/pk of 4, $49.75/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
ISO Viscosity Grade
100
Flash Point
505 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0763-057
- Zoro #
- G900663296
- UPC #
- 89215676316
- Country of Origin
- United States
Details
- Container Type
- Jug
- Lubricant Type
- Oil
- Container Capacity
- 1 gal
- ISO Viscosity Grade
- 100
- Flash Point
- 505 Degrees F
- Application
- Air Compressors, Gear Cases, General Lubrication, Hydraulic Applications, Turbines
- Pour Point
- -10°F
- Series
- HO
- SAE Grade
- 30
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.