Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso-100 Air Compressor Fluid For Reciprocating/Piston Type

  • Mfr # L0707-060

  • Zoro # G000663325


product price: $230.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
30
ISO Viscosity Grade
100
Flash Point
505°F
Application
Air Compressors, Hydraulic Systems and Recirculating Systems
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0707-060
Zoro #
G000663325
UPC #
89215570706
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Air Compressor Oil
Container Type
Pail
SAE Grade
30
ISO Viscosity Grade
100
Flash Point
505°F
Application
Air Compressors, Hydraulic Systems and Recirculating Systems
Viscosity @ 100C
11 cSt
Pour Point
-10°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.