Zoro Homepage

Iso-68 Air Compressor Fluid For Reciprocating/Piston Type PK4

  • Mfr # L0706-057

  • Zoro # G400663338


product price: $211.99
/pk 4, $53.00/ea
Free Shipping & Returns

Key Features

SAE Grade
20
ISO Viscosity Grade
68
Flash Point
500°F
Viscosity @ 100C
9.37 cSt
Application
Air Compressors, Hydraulic Systems and Recirculating Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0706-057
Zoro #
G400663338
UPC #
89215670611
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Air Compressor Oil
Container Type
Jug
SAE Grade
20
ISO Viscosity Grade
68
Flash Point
500°F
Viscosity @ 100C
9.37 cSt
Application
Air Compressors, Hydraulic Systems and Recirculating Systems
Pour Point
-15°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.