Kling Gear Sae 80W-90, Drum, Agma 5Ep Red-Colored Gear Oil
- Mfr # L0212-040
- Zoro # G501865914
product price:Â
$
3,355.99
/ea
Key Features
SAE Grade
80W-90
ISO Viscosity Grade
150
Series
Kling Gear
Color
Red
Flash Point
410 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0212-040
- Zoro #
- G501865914
- UPC #
- 89215421213
- Country of Origin
- United States
- Item
- Gear Oil
- SAE Grade
- 80W-90
- ISO Viscosity Grade
- 150
- Series
- Kling Gear
- Color
- Red
- Flash Point
- 410 Degrees F
- Pour Point
- -25°F
- Container Type
- Drum
- Fire Point
- 460°F
- Viscosity @ 210 F (SUS)
- 89
- AGMA Number
- 5EP
- Viscosity @ 100 F (SUS)
- 816
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.