Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag-00, Drum, Semi-Fluid White Grease For Gear Boxes And Auto Lube Systems

  • Mfr # L0186-040

  • Zoro # G401865571


product price: $5,393.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Series
MAG
Color
Off-White
Application
Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves
Min. Operating Temp.
-60°F
Max. Operating Temp.
240°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0186-040
Zoro #
G401865571
UPC #
89215418619
Country of Origin
United States

Details

Item
Grease
Series
MAG
Color
Off-White
Application
Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves
Min. Operating Temp.
-60°F
Max. Operating Temp.
240°F
Timken OK Load
40 lb
Container Type
Drum
Grease Thickener Type
Lithium 12 Hydroxy
NLGI Grade
00
Dropping Point
340°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.