Marine Safe Ho 46, Drum, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid

  • Mfr # L0823-062

  • Zoro # G001865322


product price:  $2,898.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Flash Point (F)
470°F
Series
Marine Safe
Green Certification or Other Recognition
Non-toxic LC50
Application
Hhigh-Pressure Hydraulic Equipment Operating In Environmentally Sensitive Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0823-062
Zoro #
G001865322
UPC #
89215482313
Country of Origin
United States

Details

Item
Hydraulic Oil
Container Type
Drum
Flash Point (F)
470°F
Series
Marine Safe
Green Certification or Other Recognition
Non-toxic LC50
Application
Hhigh-Pressure Hydraulic Equipment Operating In Environmentally Sensitive Areas
SAE Grade
20
Type
Oil
Color
Colorless
Pour Point
-35°F
ISO Viscosity Grade
46
Viscosity @ 100 C (cSt)
6.74
Viscosity @ 40 C (cSt)
43.81
API Gravity
31.8
AGMA Number
1
Fire Point
510°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.