Zoro Homepage

Motor Oil, 1 qt, 12 PK

  • Mfr # L0755-054

  • Zoro # G301865589


product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns

Key Features

Flash Point
415°F
Series
GPO
SAE Grade
15W-40
Application
Diesel And Gasoline Engines
Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0755-054
Zoro #
G301865589
UPC #
89215675500
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Motor Oil
Flash Point
415°F
Series
GPO
SAE Grade
15W-40
Application
Diesel And Gasoline Engines
Type
Oil
Pour Point
-38 Degrees F
ISO Grade
100
Viscosity @ 40 C (cSt)
115
Viscosity @ 100 C (cSt)
15.2
Neutrilization Number
8.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.