
Motor Oil, 1 qt, Amber, 12 PK
Mfr # L0732-054
Zoro # G401865809
product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns
Key Features
Container Size
1 qt
Color
Amber
Flash Point
400°F
Application
Motor Oil For Passenger Cars, Light Trucks
Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0732-054
Zoro #
G401865809
UPC #
89215673209
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Motor Oil
Color
Amber
Flash Point
400°F
Application
Motor Oil For Passenger Cars, Light Trucks
Type
Oil
Series
345
SAE Grade
5W-30
Viscosity @ 40 C (cSt)
100
ISO Grade
100
Viscosity @ 100 C (cSt)
10.5
Pour Point
-31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.