Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 1 qt, Amber, 12 PK

  • Mfr # L0792-054

  • Zoro # G501865464


product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns

Key Features

Container Size
1 qt
Color
Amber
Pour Point
-25 Degrees F
SAE Grade
40
Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0792-054
Zoro #
G501865464
UPC #
89215679201
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Motor Oil
Color
Amber
Pour Point
-25 Degrees F
SAE Grade
40
Type
Oil
Application
Off-Highway Diesel Equipment, Farm Machinery, 2-Stroke Diesel Engines
ISO Grade
150
Viscosity @ 100 C (cSt)
15.4
Viscosity @ 40 C (cSt)
149

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.