Zoro Homepage

Motor Oil, 5 gal, Pail, Amber

  • Mfr # L0807-060

  • Zoro # G701865875


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
Color
Amber
Flash Point
485°F
Viscosity (SUS @ 100 F)
505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0807-060
Zoro #
G701865875
UPC #
89215580705
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Motor Oil
Container Type
Pail
Color
Amber
Flash Point
485°F
Viscosity (SUS @ 100 F)
505
Type
Oil
Application
Motor And General Oil Applications Requiring A Non-Detergent Oil
AGMA Number
3
API Gravity
30.1
Viscosity @ 100 C (cSt)
12
ISO Grade
100
SAE Grade
30
Viscosity @ 40 C (cSt)
97
Viscosity @ 210 F (SUS)
67
Pour Point
-5 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.