Zoro Homepage

Motor Oil Drum Amber

  • Mfr # L0809-062

  • Zoro # G301865596


product price: $2,276.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Color
Amber
Flash Point
535°F
Viscosity (SUS @ 100 F)
1300
Application
Motor And General Oil Applications Requiring A Non-Detergent Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0809-062
Zoro #
G301865596
UPC #
89215480913
Country of Origin
United States

Details

Item
Motor Oil
Container Type
Drum
Color
Amber
Flash Point
535°F
Viscosity (SUS @ 100 F)
1300
Application
Motor And General Oil Applications Requiring A Non-Detergent Oil
Type
Oil
Viscosity @ 210 F (SUS)
103
ISO Grade
220
SAE Grade
50
Viscosity @ 100 C (cSt)
21
AGMA Number
5
API Gravity
27.3
Viscosity @ 40 C (cSt)
245
Pour Point
0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.