Shop LUBRIPLATE
See all product information
Create Account
Grease, 16 oz, Tub, Mineral Base, 300 Degrees F Max Op Temp, Beige, 1200-2 Series, 12 PK
Mfr # L0102-004
Zoro # G501865921
product price:Â
$
250.99
/pk of 12, $20.92/ea
Free Shipping & Returns
Key Features
Container Type
Tube
Color
Beige
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Timken OK Load
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0102-004
- Zoro #
- G501865921
- UPC #
- 89215710218
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Tube
- Container Capacity
- 16 oz
- Color
- Beige
- Operating Temperature - Maximum
- 300 Degrees F
- Operating Temperature - Minimum
- -10 Degrees F
- Timken OK Load
- 65 lb
- Application
- Chassis Points, Fifth Wheels, Heavy Construction, Multi-Purpose, Water Pumps, Wheel Bearings
- Dropping Point
- 400°F
- Series
- 1200-2
- Thickener
- Lithium 12 Hydroxy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.