Shop LUBRIPLATE
See all product information
Create Account
Grease, 6 lb, Tub, Mineral Base, 300 Degrees F Max Op Temp, Beige, 1200-2 Series, 4 PK
Mfr # L0102-005
Zoro # G401865984
product price:Â
$
435.99
/pk of 4, $109.00/ea
Free Shipping & Returns
Key Features
Container Type
Tub
Color
Beige
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Timken OK Load
65 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0102-005
- Zoro #
- G401865984
- UPC #
- 89215710263
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Tub
- Container Capacity
- 6 lb
- Color
- Beige
- Operating Temperature - Maximum
- 300 Degrees F
- Operating Temperature - Minimum
- -10 Degrees F
- Timken OK Load
- 65 lb
- Application
- Chassis Points, Fifth Wheels, Heavy Construction, Multi-Purpose, Water Pumps, Wheel Bearings
- Dropping Point
- 400°F
- Series
- 1200-2
- Thickener
- Lithium 12 Hydroxy