
No. 4, 4/7 Lb Jugs, Iso-150 Tacky Way, Bearing And Gear Box Fluid
Mfr # L0011-007
Zoro # G801865706
product price: $399.99
/pk 4, $100.00/ea
Free Shipping & Returns
Key Features
SAE Grade
90
Container Size
7 lb
ISO Viscosity Grade
150
Series
Machine Tool
Flash Point
420°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0011-007
Zoro #
G801865706
UPC #
89215601103
Country of Origin
United States
Dimensions
Container Size
7 lb
Details
Item
Bearing and Gear Box Fluid
SAE Grade
90
ISO Viscosity Grade
150
Series
Machine Tool
Flash Point
420°F
Application
Medium To Slow Speed Heavy-Duty Bearings, Gear Boxes Where Sae 90 Gear Oil Is Required
Container Type
Jug
Pour Point
-20°F
Viscosity @ 100 F (SUS)
854
AGMA Number
4
Fire Point
450°F
API Gravity
23.5
Viscosity @ 40 C (cSt)
162
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.