Zoro Homepage

No. 5555, Drum, Semi-Fluid White Grease For Gear Boxes

  • Mfr # L0109-040

  • Zoro # G701865332


product price: $3,290.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Series
5555
Color
Off-White
Application
Gear Cases, Centralized Lubricating Systems, Leaky Gear Boxes
Min. Operating Temp.
-60°F
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0109-040
Zoro #
G701865332
UPC #
89215410910
Country of Origin
United States

Details

Item
Grease
Series
5555
Color
Off-White
Application
Gear Cases, Centralized Lubricating Systems, Leaky Gear Boxes
Min. Operating Temp.
-60°F
Container Type
Drum
Max. Operating Temp.
200°F
Grease Thickener Type
Anhydrous Calcium
NLGI Grade
000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.