Shop LUBRIPLATE
See all product information
Create Account
Grease, 6 lb, Tub, Lithium Base, 275 Degrees F Max Op Temp, Off-White, 630 Series, 4 PK
Mfr # L0072-005
Zoro # G501865518
product price:Â
$
436.99
/pk 4, $109.25/ea
Free Shipping & Returns
Key Features
Container Type
Tub
Container Capacity
6 lb
Color
Off-White
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
5 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0072-005
- Zoro #
- G501865518
- UPC #
- 89215707263
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Tub
- Container Capacity
- 6 lb
- Color
- Off-White
- Operating Temperature - Maximum
- 275 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Base Lubricant
- Lithium
- Application
- Grease Guns, Multi-Purpose General Grease
- Dropping Point
- 380°F
- Series
- 630
- Thickener
- Lithium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov