Shop LUBRIPLATE
See all product information
Create Account
Grease, 1.75 oz, Tube, Lithium Base, 270 Degrees F Max Op Temp, Off-White, 630 Series, 36 PK
Mfr # L0067-086
Zoro # G401865908
product price:Â
$
290.99
/pk 36, $8.08/ea
Free Shipping & Returns
Key Features
Container Type
Tube
Color
Off-White
Operating Temperature - Maximum
270 Degrees F
Operating Temperature - Minimum
5 Degrees F
Base Lubricant
Lithium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0067-086
- Zoro #
- G401865908
- UPC #
- 89215106714
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Tube
- Container Capacity
- 1.75 oz
- Color
- Off-White
- Operating Temperature - Maximum
- 270 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Base Lubricant
- Lithium
- Application
- Automatic Dispensing Systems, Multi-Purpose General Grease
- Dropping Point
- 380°F
- Series
- 630
- Thickener
- Lithium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.