Shop LUBRIPLATE
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grease, 120 lb, Drum, Mineral Base, 400 Degrees F Max Op Temp, Off-White, 730 Series
Mfr # L0085-039
Zoro # G001865810
product price:Â
$
1,616.99
/ea
Key Features
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Flash Point
510 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0085-039
- Zoro #
- G001865810
- UPC #
- 89215408504
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Drum
- Color
- Off-White
- Operating Temperature - Maximum
- 400 Degrees F
- Operating Temperature - Minimum
- -10 Degrees F
- Flash Point
- 510 Degrees F
- Timken OK Load
- 45 lb
- Application
- High Temp Applications
- Dropping Point
- 560°F
- Pour Point
- -10°F
- Series
- 730
- Thickener
- Aluminum Complex
- Container Capacity
- 120 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.