No. 8 , 35 Lb Pail, Iso-460 Tacky Worm Gear Fluid

  • Mfr # L0014-035

  • Zoro # G901865392


product price: $340.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140
Container Size
35 lb
ISO Viscosity Grade
460
Series
Machine Tool
Flash Point
435°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0014-035
Zoro #
G901865392
UPC #
89215501403
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Worm Gear Fluid
SAE Grade
140
ISO Viscosity Grade
460
Series
Machine Tool
Flash Point
435°F
Application
Enclosed Gear Boxes Where An Sae 140 Gear Oil Is Required, Worm Gears
Pour Point
0°F
Container Type
Pail
Viscosity @ 100 F (SUS)
2300
API Gravity
27.1
Viscosity @ 40 C (cSt)
432
Fire Point
515°F
AGMA Number
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.