This item is Discontinued.

This item is Discontinued.
Oil, 2 lb, Bottle (Discontinued)
Mfr #
L0000-013
Zoro #
G301865961
UPC # 89215600014
Country of Origin United States
Category Lubricants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0000-013
- Zoro #
- G301865961
- UPC #
- 89215600014
- Country of Origin
- United States
- Container Type
- Bottle
- Lubricant Type
- Oil
- ISO Viscosity Grade
- 7
- Flash Point
- 275°F
- Pour Point
- -60°F
- Lubricant Application
- High Speed Applications, Spindles
- Series
- Machine Tool
- SAE Grade
- 5W