Shop LUBRIPLATE
See all product information
Create Account
Pgo 220, 4/1 Gal Jugs, Synthetic, Polyalkylene Glycol Iso-220 Gear Fluid, PK4
- Mfr # L0838-057
- Zoro # G601865845
product price:Â
$
436.99
/pk of 4, $109.25/ea
Free Shipping & Returns
Key Features
SAE Grade
90
Container Size
1 gal
ISO Viscosity Grade
220
Series
PGO
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0838-057
- Zoro #
- G601865845
- UPC #
- 89215683819
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Gear Fluid
- SAE Grade
- 90
- ISO Viscosity Grade
- 220
- Series
- PGO
- Color
- Amber
- Flash Point
- 536 Degrees F
- Application
- Helical, Bevel Helical, Planetary and Worm Gear Reducers
- Container Type
- Jug
- Pour Point
- -44°F
- Green Environmental Attribute
- Inherently Biodegradable
- Viscosity @ 100 C (cSt)
- 41.9
- Viscosity @ 40 C (cSt)
- 227
- AGMA Number
- 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.