Shop MILES LUBRICANTS

16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1437007
  • Zoro # G5099921

product price: 
$
22.59
/ea

Key Features

SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSF1437007
Zoro #
G5099921
UPC #
816692021496
Country of Origin
United States
Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
274 Degrees F
Application
Food Processing Areas,Food Processing Equipment,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives,General Purpose,Machine Parts and Equipment with Potential Exposure to Food
Container Style
Bottle
Standards
NSF H-1
Item - Gear Oil
Gear Oil
AGMA Standard
7
Lubricant NSF Rating
H1 Food Grade
Max. Operating Temp.
180 Degrees F
Four-Ball Wear
Not Specified
Lubricant Additives
No Additives
Container Type
Bottle
Pour Point
-30 Degrees F
Min. Operating Temp.
15 Degrees F
Timken OK Load
40 lb
Extreme Pressure Use
No
NSF Rating
H1
SAE Viscosity Grade
140W
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
180 Degrees F
Wire Color
Yellow

Dimensions

Container Size
16 oz

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 16 oz., Lubricant NSF Rating H1, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 274 Degrees F, Pour Point -30 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load 40 lb., Standards NSF H-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.