Pgo 320, 5 Gal Pail, Synthetic, Polyalkylene Glycol Iso-320 Gear Fluid

  • Mfr # L0840-060

  • Zoro # G101865628


product price:  $516.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140
Container Size
5 gal
ISO Viscosity Grade
320
Series
PGO
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0840-060
Zoro #
G101865628
UPC #
89215584000
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Fluid
SAE Grade
140
ISO Viscosity Grade
320
Series
PGO
Color
Amber
Flash Point
536°F
Application
Helical, Bevel Helical, Planetary and Worm Gear Reducers
Pour Point
-31°F
Green Environmental Attribute
Inherently Biodegradable
Container Type
Pail
Viscosity @ 40 C (cSt)
334
AGMA Number
6
Viscosity @ 100 C (cSt)
59.01

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.