Shop LUBRIPLATE
See all product information
Create Account
Pgo Fgl-320, 4/1 Gal Jugs, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-320 Gear Fluid, PK4
- Mfr # L0812-057
- Zoro # G801865546
product price:Â
$
498.99
/pk 4, $124.75/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Size
1 gal
Color
Amber
NSF Rating
H1
Application
Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0812-057
- Zoro #
- G801865546
- UPC #
- 89215681211
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Gear Fluid
- Container Type
- Jug
- Color
- Amber
- NSF Rating
- H1
- Application
- Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
- Series
- PGO-FGL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov