Zoro Homepage
This item is Discontinued.
Lubriplate Refrig. Comp. Oil 68-P, Drum, Iso-68, Semi-Synthetic Refrigeration Compressor Fluid L0843-062

Refrig. Comp. Oil 68-P, Drum, Iso-68, Semi-Synthetic Refrigeration Compressor Fluid (Discontinued)

  • Mfr # L0843-062
  • Zoro # G301865756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0843-062
Zoro #
G301865756
UPC #
89215484317
Country of Origin
United States

Details

Item
Refrigeration Compressor Oil
Container Type
Drum
Flash Point (F)
468°F
Viscosity (SUS @ 100 F)
351
ISO Viscosity Grade
68
Application
Refrigeration Compressor Systems Utilizing Ammonia
Pour Point
-38°F
Type
Oil
SAE Grade
20
Viscosity @ 100 C (cSt)
8.5
Aniline Point
247°F
Viscosity @ 40 C (cSt)
62.9
Fire Point
510°F
Viscosity @ 210 F (SUS)
54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.