Shop LUBRIPLATE
See all product information
Create Account
Sfgo Ultra 1000, 4/1 Gal Jugs, H-1/Food Grade Syntehtic Fluid For Worm Gear Boxes, PK4
- Mfr # L0989-057
- Zoro # G601865326
product price:Â
$
596.99
/pk of 4, $149.25/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Color
Water White
NSF Rating
H1
Application
Bearings, Gearboxes, Pumps and Chains
Series
SFGO Ultra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0989-057
- Zoro #
- G601865326
- UPC #
- 89215698912
- Country of Origin
- United States
- Item
- Oil
- Container Type
- Jug
- Color
- Water White
- NSF Rating
- H1
- Application
- Bearings, Gearboxes, Pumps and Chains
- Series
- SFGO Ultra