Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sfgo Ultra 150, Quarter Drum, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500
- Mfr # L0984-061
- Zoro # G501865594
product price:Â
$
1,725.99
/ea
Key Features
Container Type
Drum
Color
Water White
NSF Rating
H1
Application
Bearings, Gearboxes, Pumps and Chains
Series
SFGO Ultra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0984-061
- Zoro #
- G501865594
- UPC #
- 89215498406
- Country of Origin
- United States
Details
- Item
- Synthetic Fluid
- Container Type
- Drum
- Color
- Water White
- NSF Rating
- H1
- Application
- Bearings, Gearboxes, Pumps and Chains
- Series
- SFGO Ultra
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov