Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sfgo Ultra 68, 1/4 Drum, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68
- Mfr # L0917-061
- Zoro # G201865733
product price:Â
$
1,633.99
/ea
Key Features
Container Type
Drum
Color
Water White
NSF Rating
H1
Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
Series
SFGO Ultra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0917-061
- Zoro #
- G201865733
- UPC #
- 89215491704
- Country of Origin
- United States
- Item
- Synthetic Fluid
- Container Type
- Drum
- Color
- Water White
- NSF Rating
- H1
- Application
- Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
- Series
- SFGO Ultra