Sfl-1, 35 Lb Pail, Synthetic H-1 Food Grade Grease For Low Temp And High Speed

  • Mfr # L0197-035

  • Zoro # G601865227


product price:  $572.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
35 lb
Color
White
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0197-035
Zoro #
G601865227
UPC #
89215519705
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Container Type
Pail
Color
White
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-60 Degrees F
NSF Rating
H1
Application
Freezer and Cold Temperature Applications
Series
SFL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.