Shop LUBRIPLATE
See all product information
Create Account
Spo-222, 4/7 Lb Jugs, Iso-68 Tacky Fluid For Way And Bearing Applications, PK4
- Mfr # L0242-007
- Zoro # G601865586
product price:Â
$
429.99
/pk of 4, $107.50/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Lubricant Type
Oil
Container Capacity
7 lb
ISO Viscosity Grade
68
Flash Point
415 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0242-007
- Zoro #
- G601865586
- UPC #
- 89215624201
- Country of Origin
- United States
- Container Type
- Jug
- Lubricant Type
- Oil
- Container Capacity
- 7 lb
- ISO Viscosity Grade
- 68
- Flash Point
- 415 Degrees F
- Application
- Chains, Gear Cases, General Purpose Lubrication, Machine Ways
- Pour Point
- -30°F
- Series
- SPO
- SAE Grade
- 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.