Spo-244, ¼ Drum, Iso-150/Agma 4 Tacky Fluid For Way, Bearing And Gear Box Apps.

  • Mfr # L0244-039

  • Zoro # G801865720


product price:  $1,138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

SAE Grade
90
ISO Viscosity Grade
150
Series
SPO
Flash Point
460°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0244-039
Zoro #
G801865720
UPC #
89215424405
Country of Origin
United States

Details

Item
Oil
SAE Grade
90
ISO Viscosity Grade
150
Series
SPO
Flash Point
460°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Container Type
Drum
Pour Point
-25°F
Fire Point
525°F
Viscosity @ 100 C (cSt)
14
AGMA Number
4
API Gravity
29.9
Viscosity @ 40 C (cSt)
135
Viscosity @ 100 F (SUS)
685
Viscosity @ 210 F (SUS)
75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.