Spo-244, Drum, Iso-150/Agma 4 Tacky Fluid For Way, Bearing And Gear Box Apps.

  • Mfr # L0244-040

  • Zoro # G701865776


product price:  $3,390.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

SAE Grade
90
ISO Viscosity Grade
150
Series
SPO
Flash Point
460°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0244-040
Zoro #
G701865776
UPC #
89215424412
Country of Origin
United States

Details

Item
Oil
SAE Grade
90
ISO Viscosity Grade
150
Series
SPO
Flash Point
460°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Pour Point
-25°F
Container Type
Drum
Viscosity @ 210 F (SUS)
75
Fire Point
525°F
Viscosity @ 100 C (cSt)
14
AGMA Number
4
Viscosity @ 100 F (SUS)
685
API Gravity
29.9
Viscosity @ 40 C (cSt)
135

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.