Spo-266, 35 Lb Pail, Iso-320/Agma 6 Tacky Fluid For Gear Box Applications

  • Mfr # L0246-035

  • Zoro # G601865333


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90
Container Size
35 lb
ISO Viscosity Grade
320
Series
SPO
Flash Point
470°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0246-035
Zoro #
G601865333
UPC #
89215524600
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Oil
SAE Grade
90
ISO Viscosity Grade
320
Series
SPO
Flash Point
470°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Pour Point
10°F
Container Type
Pail
Viscosity @ 210 F (SUS)
115
Viscosity @ 40 C (cSt)
280
AGMA Number
6
API Gravity
26.5
Viscosity @ 100 F (SUS)
1476
Fire Point
570°F
Viscosity @ 100 C (cSt)
23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.