Spo-299, 12/2 Lb Btls, Iso-1000A Taky Fluid For Worm Gear Applications, PK12

  • Mfr # L0249-013

  • Zoro # G001865889


product price:  $413.99
/pk 12, $34.50/ea
Free Shipping & Returns

Key Features

Container Size
2 lb
ISO Viscosity Grade
1000
Series
SPO
Flash Point
450°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0249-013
Zoro #
G001865889
UPC #
89215624911
Country of Origin
United States

Dimensions

Container Size
2 lb

Details

Item
Oil
ISO Viscosity Grade
1000
Series
SPO
Flash Point
450°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Pour Point
10°F
Container Type
Bottle
Fire Point
505°F
Viscosity @ 100 F (SUS)
5050
Viscosity @ 100 C (cSt)
50
Viscosity @ 40 C (cSt)
950
AGMA Number
8A
API Gravity
27.5
Viscosity @ 210 F (SUS)
244

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.