Spo-299, Drum, Iso-1000/Agma 8A Taky Fluid For Worm Gear Applications

  • Mfr # L0249-040

  • Zoro # G201865627


product price: $3,987.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

ISO Viscosity Grade
1000
Series
SPO
Flash Point
450°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Pour Point
10°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0249-040
Zoro #
G201865627
UPC #
89215424917
Country of Origin
United States

Details

Item
Oil
ISO Viscosity Grade
1000
Series
SPO
Flash Point
450°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Pour Point
10°F
Container Type
Drum
API Gravity
27.5
Viscosity @ 100 F (SUS)
5050
Viscosity @ 100 C (cSt)
50
Viscosity @ 40 C (cSt)
950
Fire Point
505°F
Viscosity @ 210 F (SUS)
244
AGMA Number
8A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.