This item is Discontinued.

This item is Discontinued.
Sto-4 Oil, 5 Gal Pail, For Stirrups On Bottle Filling Machines (Discontinued)
Mfr #
L0860-060
Zoro #
G001865216
UPC # 89215586004
Country of Origin United States
Category Lubricants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0860-060
- Zoro #
- G001865216
- UPC #
- 89215586004
- Country of Origin
- United States
Dimensions
- Size
- 5 gal
Details
- Container Type
- Pail
- Lubricant Type
- Oil
- Color
- Amber
- ISO Viscosity Grade
- 46
- Flash Point
- 320 deg F
- Application
- Stirrups on Bottle Filling Machines
- Series
- STO
- SAE Grade
- 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov