This item is Discontinued.

This item is Discontinued.
Super Chain Oil, ¼ Drum (Discontinued)
Mfr #
L0857-061
Zoro #
G805831455
UPC # 89215485703
Country of Origin United States
Category Lubricants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0857-061
- Zoro #
- G805831455
- UPC #
- 89215485703
- Country of Origin
- United States
Details
- Container Type
- Drum
- Lubricant Type
- Oil
- Color
- Black
- ISO Viscosity Grade
- 460
- Flash Point
- 550 deg F
- Pour Point
- 5°F
- SAE Grade
- 140
- Lubricant Application
- Bakery Ovens, Drying Ovens And Other Type Ovens Where The Temperature Does Not Exceed 450°F
Description
ISO-220 graphite fortified oven chain fluid
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.