Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syn Lube 460, Drum, Synthetic Pao Fluid For Worm Gear Boxes, Iso-460

  • Mfr # L0977-062

  • Zoro # G801865409


product price: $6,882.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

ISO Viscosity Grade
460
Series
SYN LUBE
Color
Water White
Flash Point
505°F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0977-062
Zoro #
G801865409
UPC #
89215497713
Country of Origin
United States

Details

Item
Synthetic PAO Fluid
ISO Viscosity Grade
460
Series
SYN LUBE
Color
Water White
Flash Point
505°F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Container Type
Drum
Four-Ball Wear
0.34 mm
Viscosity @ 40 C (cSt)
446
Viscosity @ 210 F (SUS)
211
AGMA Number
7
Viscosity @ 100 F (SUS)
2143
Fire Point
550°F
Viscosity @ 100 C (cSt)
45
API Gravity
35.1
Neutrilization Number
0.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.