This item is Discontinued.

This item is Discontinued.
Syn St Hp H-1 Spec., 10/19 Oz. Cart, Beer Tap And Filler H-1/Food Grade Silicone/Ptfe Grease (Discontinued)
Mfr #
L0365-010
Zoro #
G301865602
UPC # 89215336500
Country of Origin United States
Category Food Grade Lubricants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0365-010
- Zoro #
- G301865602
- UPC #
- 89215336500
- Country of Origin
- United States
Dimensions
- Container Size
- 19 oz
Details
- Item
- Grease
- Lubricant Container
- Cartridge
- NSF Rating
- H1
- Min. Operating Temp. Range
- -58°F
- Max. Operating Temp. Range
- 300°F
- Lubricant Color
- White
- Series
- SYN ST