Syn Worm Gear Lube, 5 Gal Pail, Pao, Synthetic Fluid For Worm Gear Boxes

  • Mfr # L0981-060

  • Zoro # G701865240


product price:  $685.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
ISO Viscosity Grade
460
Color
Water White
Flash Point
550°F
Application
Gear and Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0981-060
Zoro #
G701865240
UPC #
89215598106
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Synthetic PAO Fluid
ISO Viscosity Grade
460
Color
Water White
Flash Point
550°F
Application
Gear and Bearings
Container Type
Pail
Four-Ball Wear
0.41 mm
Viscosity @ 100 F (SUS)
2191
Viscosity @ 100 C (cSt)
46.6
AGMA Number
7
Viscosity @ 40 C (cSt)
440.2
Fire Point
585°F
Neutrilization Number
0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.