Synlube 150, Drum, Synthetic Pao Fluid For Gear Boxes, Iso-150

  • Mfr # L0974-062

  • Zoro # G101865598


product price: $5,507.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

ISO Viscosity Grade
150
Series
SYN LUBE
Color
Water White
Flash Point
510°F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0974-062
Zoro #
G101865598
UPC #
89215497416
Country of Origin
United States

Details

Item
Synthetic PAO Fluid
ISO Viscosity Grade
150
Series
SYN LUBE
Color
Water White
Flash Point
510°F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Container Type
Drum
Four-Ball Wear
0.34 mm
Viscosity @ 100 C (cSt)
20
Fire Point
555°F
Viscosity @ 40 C (cSt)
151
Viscosity @ 210 F (SUS)
97
Viscosity @ 100 F (SUS)
762
AGMA Number
4
API Gravity
36.8
Neutrilization Number
0.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.