Synlube Hd 150, 4/1 Gal Jugs, Synthetic Ep Fluid For Gear Boxes, Iso-150, PK4

  • Mfr # L1000-057

  • Zoro # G101865444


product price:  $462.99
/pk 4, $115.75/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
ISO Viscosity Grade
150
Series
SYN LUBE HD
Color
Colorless
Flash Point
540°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1000-057
Zoro #
G101865444
UPC #
89215000531
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Synthetic Fluid
ISO Viscosity Grade
150
Series
SYN LUBE HD
Color
Colorless
Flash Point
540°F
Application
Gear and Bearings
Container Type
Jug
Four-Ball Wear
0.34 mm
Extreme Pressure Use
315 kg (4-Ball Weld Load)
Viscosity @ 100 F (SUS)
816
Viscosity @ 40 C (cSt)
162
AGMA Number
4EP
Viscosity @ 100 C (cSt)
21
Neutrilization Number
0.3
Fire Point
590°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.