Synlube Hd 150, Drum, Synthetic Ep Fluid For Gear Boxes, Iso-150

  • Mfr # L1000-062

  • Zoro # G101865321


product price: $5,096.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

ISO Viscosity Grade
150
Series
SYN LUBE HD
Color
Colorless
Flash Point
540°F
Application
Gear and Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1000-062
Zoro #
G101865321
UPC #
89215000562
Country of Origin
United States

Details

Item
Synthetic Fluid
ISO Viscosity Grade
150
Series
SYN LUBE HD
Color
Colorless
Flash Point
540°F
Application
Gear and Bearings
Extreme Pressure Use
315 kg (4-Ball Weld Load)
Container Type
Drum
Four-Ball Wear
0.34 mm
AGMA Number
4EP
Neutrilization Number
0.3
Viscosity @ 100 F (SUS)
816
Viscosity @ 40 C (cSt)
162
Viscosity @ 100 C (cSt)
21
Fire Point
590°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.