Synlube Hd 320, 5 Gal Pail, Synthetic Ep Fluid For Gear Boxes, Iso-320

  • Mfr # L1002-060

  • Zoro # G301865367


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
ISO Viscosity Grade
320
Series
SYN LUBE HD
Color
Colorless
Flash Point
540°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1002-060
Zoro #
G301865367
UPC #
89215000623
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Synthetic Fluid
ISO Viscosity Grade
320
Series
SYN LUBE HD
Color
Colorless
Flash Point
540°F
Application
Gear and Bearings
Four-Ball Wear
0.34 mm
Extreme Pressure Use
315 kg (4-Ball Weld Load)
Container Type
Pail
Neutrilization Number
0.3
Viscosity @ 100 C (cSt)
35
Viscosity @ 40 C (cSt)
310
Viscosity @ 100 F (SUS)
1545
Fire Point
585°F
AGMA Number
6EP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.