Synlube Hd 460, 4/1 Gal Jugs, Synthetic Ep Fluid For Gear Boxes, Iso-460

  • Mfr # L1003-057

  • Zoro # G901865248


product price:  $496.99
/pk 4, $124.25/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
ISO Viscosity Grade
460
Series
SYN LUBE HD
Color
Colorless
Flash Point
550°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1003-057
Zoro #
G901865248
UPC #
89215000654
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Synthetic Fluid
ISO Viscosity Grade
460
Series
SYN LUBE HD
Color
Colorless
Flash Point
550°F
Application
Gear and Bearings
Container Type
Jug
Extreme Pressure Use
315 kg (4-Ball Weld Load)
Four-Ball Wear
0.34 mm
Fire Point
585°F
Viscosity @ 100 F (SUS)
2191
Neutrilization Number
0.3
Viscosity @ 100 C (cSt)
47
AGMA Number
7EP
Viscosity @ 40 C (cSt)
440

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.