Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Synxtreme Fg-0, 1/4 Drum, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No. 0 For Auto Greasing
- Mfr # L0307-039
- Zoro # G401865359
product price:Â
$
2,779.99
/ea
Key Features
Container Type
Drum
Color
Tan
Maximum Operating Temperature
390 Degrees F
Minimum Operating Temperature
-45 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0307-039
- Zoro #
- G401865359
- UPC #
- 89215430703
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Drum
- Color
- Tan
- Maximum Operating Temperature
- 390 Degrees F
- Minimum Operating Temperature
- -45 Degrees F
- NSF Rating
- H1
- Application
- Multi-Purpose Food-Grade Applications
- Series
- Synxtreme FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.