Shop LUBRIPLATE
See all product information
Create Account
Synxtreme Fg-1, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No. 1 Grease, PK40
- Mfr # L0306-098
- Zoro # G101865413
product price:Â
$
1,095.99
/pk of 40, $27.40/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Tan
Maximum Operating Temperature
440 Degrees F
Minimum Operating Temperature
-45 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0306-098
- Zoro #
- G101865413
- UPC #
- 89215330607
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Cartridge
- Color
- Tan
- Maximum Operating Temperature
- 440 Degrees F
- Minimum Operating Temperature
- -45 Degrees F
- NSF Rating
- H1
- Application
- Multi-Purpose Food-Grade Applications
- Series
- Synxtreme FG